Shop All Pipe & Tubing Cutters
Dawn
Multi-Purpose Cutter, 8-1/2in L., Manual
Mfr # T135
Zoro # G1663676
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-5/8 in
- Cuts Plastic Tubing, Polyethylene Pipe, Rubber and Plastic Hose, Thin Wall PVC
- Body Material Nylon
- Handle Material Nylon
- Cutting Action Standard Shear
Product Information
- Brand Dawn
- MFR # T135
- Zoro # G1663676
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 1/2 in |
Tool Length | 8 1/2 in |
Details
Cutting Capacity | 1/8 in to 1-5/8 in |
Cuts | Plastic Tubing, Polyethylene Pipe, Rubber and Plastic Hose, Thin Wall PVC |
Body Material | Nylon |
Handle Material | Nylon |
Cutting Action | Standard Shear |
Handle Design | Straight |
Blade Material | Steel |
Features | Blade is Forged, Multi-Purpose Cutter, Sharper and Holds its Edge Longer |
Item | Multi-Purpose Cutter |
Product Type | Multi-Purpose Cutter |
Material Application | Poly, PVC |
Maximum Cutting Capacity | 1 11/16 in |
Minimum Cutting Capacity | 3/16 in |
Description
Multi-Purpose Cutter, Product Type Multi-Purpose Cutter, Material Application Poly, PVC, Cutting Action Manual, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 11/16 in, Tool Length 8 1/2 in, Body Material Nylon, Blade Material Steel, Features Blade is Forged, Multi-Purpose Cutter, Sharper and Holds its Edge Longer, Handle Design Straight, Handle Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Adapter (FB808)
- THRIFCO PLUMBING #70 1/4 Inch Female Flare x 1/4 Inch Female Flare Swivel Union (4401167)
- ZORO SELECT Cleanout Plug, 1-1/2 In MNPT (1WJE1)
- HYDROMAXX 2"x25Ft Black Flexible PVC Pipe (BF200025)
- THRIFCO PLUMBING Internal Plastic Pipe Cutter Tool Coming with Steel Wheel (5109080)
- PRIME-LINE Poly Pipe Cutter, up to 1-1/2 in. Single Pack (RP77131)
- LENOX Tubing Cutter, Copper, Manual (14831TS34)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (230311)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (15)
- RIDGID TUBE CUTTER PVC 1-3/8"" (23493)
- RIDGID Soil Pipe Cutter, 1-1/2" to 6" Cut Cap. (246)
- Dawn Plumbing Tools