Shop All Shower Curtains
Dawn Kitchen & Bath Products Inc
Dawn Kitchen G032 Bottom Sink Grid For Large Bowl
Mfr # G032
Zoro # G904068691
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dawn Kitchen & Bath Products Inc
- MFR # G032
- Zoro # G904068691
- UPC # 609224222276
- Country of Origin China
- Category Shower Curtains
Description
This products are designed to create a harmonious combination of pragmatism and elegance. Considering the kitchen and bathroom the soul of a home, Dawn® brings function and aesthetics together to make the spaces comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life. Sink accessories, such as cutting boards, bottom grids, colanders and trays, maximize the performance and productivity of the work space.
Features- Material - 304 Stainless Steel
- Finished - Polished Satin
- Fits Comfortably Across Sink Bottom Providing a Protective Base from Scratching
- Durable and Easy to Maintain
- Dawn products are certified by cUPC to ensure all North American plumbing codes and the U.S. standards for strength and quality are met.
- Style - Contemporary
- Length - 16.375 in.
- Width - 18.375 in.
- Height - 1 in.
- Front to Back Depth - 16.375 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Black, 72HX36W (BA40361872-09)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top, Walnut (CF1896PX-01)
- KASON Cam-Rise Spring Assisted Hinge, 1-3/8" (11248000024)
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen G035 Bottom Sink Grid For Small Bowl (G035)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- IDESIGN Shower CurtainLiner, 72 in L, 72 in W, EVAVinyl, Clear (14551)
- KENNEY MFG 78 in H X 70 in W White Shower Curtain Liner PEVA (KN61469)
- PRIME-LINE Shower Rod, Adjusts 36 in. - 60 in., Steel and Plastic, White Single Pack (MP59620)
- BETSY DRAKE Betsy Drake SH299 70 x 72 in. Dicks Dragonfly Shower Curtain (SH299)
- CORTECH Shower Curtain System, 60 in.W x 78 in.H (CCUR6078)
- Dawn Kitchen & Bath Products Inc Shower Curtains