Shop All Dishwashing Detergents
Dawn
Dish Detergent, Pom/Rose Water, Manual, 24 oz, Pink, PK 10
Mfr # PGC74093CT
Zoro # G702501680
product price: $75.55
/pk 10, $7.56/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Pomegranate & Rose Water
- Primary Chemical Water; Sodium Lauryl Sulfate; Lauramine Oxide; C9-11 Pareth-8; Sodium Chloride; Denatured Alcohol; Fragrance; Sodium Hydroxide; Phenoxyethanol; PPG-26; Methylisothiazolinone; Red 33; Yellow 5; Styrene Acrylate Copolymer; PEI-14 PEG-24/PPG-16 Copolymer
- Cleaner Container Size 24 fl oz (0.8 quart)
- Effective to Remove Grease Remover
Product Information
- Brand Dawn
- MFR # PGC74093CT
- Zoro # G702501680
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 24 fl oz (0.8 quart) |
Details
Item - Dishwashing | Gentle Clean Dish Soap |
Cleaner Form | Liquid |
Fragrance | Pomegranate & Rose Water |
Primary Chemical | Water; Sodium Lauryl Sulfate; Lauramine Oxide; C9-11 Pareth-8; Sodium Chloride; Denatured Alcohol; Fragrance; Sodium Hydroxide; Phenoxyethanol; PPG-26; Methylisothiazolinone; Red 33; Yellow 5; Styrene Acrylate Copolymer; PEI-14 PEG-24/PPG-16 Copolymer |
Effective to Remove | Grease Remover |
Application | Dish |
Color | Pink |
Description
Just because a dishwashing liquid is tough on grease doesn't mean it has to be hard on your hands. Get the great grease-fighting power of Dawn in a soap that is easy on skin. Cleaning is a delight with the refreshing Pomegranate and Rose Water scent. Dawn Gentle Clean Dishwashing Liquid Dish Soap delivers a thorough clean that's tough on grease but easy on hands.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Laundry Stain Remover, 49.20 oz (3.07 lb) Powder, Multi, 4 PK (CLO03098CT)
- HELEN OF TROY Vidal Sassoon Professional Pro Curls Styling Curling Iron (VSIR1531)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Blue, 19 3/8 in Dia, Open Top, Polyethylene (FG262000BLUE)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (45957)
- DAWN LIQUID DISH SOAP, 38OZ, 8PK (3700045112)
- DAWN Platinum Powerwash Dish Spray, Fresh, 16 oz Spray Bottle, PK6 (31836)
- DAWN ULTRA DSH SOAP 70OZ (80736890)
- DAWN Platinum Liquid Dish Detergent, Refreshing Rain Scent, 32.7 oz Bottle, , 8PK (01135)
- DAWN Professional Power Dissolver, 6PK (PGC75330CT)
- DAWN Heavy Duty Pot and Pan Detergent (08837)
- DAWN Liquid Dishwashing, 5 gal., Original (70681)
- Dawn Dishwashing Detergents