Shop All Washroom Accessories
Dawn
Dawn LVA360304 Volga River Series Linear Shower Drain - 36 in.
Mfr # LVA360304
Zoro # G604126738
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dawn
- MFR # LVA360304
- Zoro # G604126738
- UPC # 609224229862
- Country of Origin China
- Category Washroom Accessories
Description
Dawn specialises in manufacturing Kitchen and Bath products. We design and develop stainless steel sinks, faucets and accessories with our own designers, engineers and technicians. Dawn products are designed to create a harmonious combination of pragmatism and elegance. Dawn brings function and aesthetics together to make your place comfortable and enjoyable. With modern facilities and innovative techniques, Dawn prides itself on its passion and dedication to delivering satisfaction to daily life.
Features- Volga River Series Linear Shower Drain
- 18 Gauge premium grade 304 stainless steel
- Size: 36"
- Finish: Polished Satin
- Dimension: 3" W x 36" L
- Weight: 5.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE CC2126 Vintage 1-1/2" Decor P-Trap, Polished Nickel (CC2126)
- LEGEND VALVE 5/8"FL X 5/8"FL T-3000 (102-314)
- ZORO SELECT PVC Elbow, 90 Degrees, Side Outlet, Socket x Socket x Socket, 1-1/2 in Pipe Size (413015)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/4 In., PK10 (41FL-4)
- DAWN Dawn LVA120304 Volga River Series Linear Shower Drain - 12 in. (LVA120304)
- DAWN Dawn LRO360304 Contemporary Rio Orinoco River Series Linear Shower Drain - 36 in. (LRO360304)
- DAWN Series Wall Mounted Bathroom Tempered Glass Shelf One Size Brushed Nickel (96019011BN)
- MOEN Mason Double Paper Holder Bright Chrome (YB8088CH)
- POLDER TOILET BRUSH HOLDER 17""H (BTH-6317-47T)
- GROHE Universal P-Trap 1 1/4 Chrome (28947000)
- KINGSTON BRASS Bathroom Accessory Combo, Polished Chrome (BAK1110C2)
- Dawn Washroom Accessories