Shop All Weather Station
This Product is Discontinued
Davis Instruments
Wireless Console/Receiver (Discontinued)
Mfr # 6312
Zoro # G2034873
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display Transflective LCD with Backlight
- Includes AC Adapter
- For Use With Vantage Pro2 6152, 6153, 6162 or 6163
- Manufacturers Warranty Length 1 yr
- Power Source (3) C Batteries, AC Powered
Product Information
- Brand Davis Instruments
- MFR # 6312
- Zoro # G2034873
- UPC # 011698007240
- Country of Origin United States
- Category Weather Station
Dimensions
Manufacturers Warranty Length | 1 yr |
Screen Size | 3.375 in x 5.94 in |
Manufacturer Warranty Length | 1 yr |
Display Screen Height | 3.375 in |
Display Screen Width | 5.94 in |
Description
Wireless Console/Receiver, Series Vantage Pro2, Display Screen Type LCD Transflective, Compatible Weather Monitoring System Vantage Vue, Wireless Vantage Pro2 Sensor Suites, Transmission Range 1,000 ft, Product Type Console Receiver, Display Screen Height 3.375 in, Number of Pieces 1, Display Screen Width 5.94 in, Data Update Frequency 1 day, 1 hour, 1 min, 1 month, 1 year, 10 min, 15 min, Power Source (3) C Batteries, AC Powered, Mounting Type Kickstand, Wall-Mount, Low Battery Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.