Davis Instruments

Universal Masthead Mount f/Windex 10.Sport & Windex 15


product price: $42.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Universal Masthead Mount Extend your Windex 10.Sport or Windex 15 vane away from masthead obstructions and turbulence. The 13" (33 cm) arm comes with hardware allowing side or top mounting and offset angles up to 20 degrees. May be attached securely to flat, curved, vertical, horizontal, or inclined surfaces. Gain space aloft and improve mounting position of wind finders and other equipment. Mount on the back of the mast for easier viewing from the cockpit. The mount adapts to virtually every masthead situation. Length 13" (33 cm) Weight 3.2 oz (90 g) Boom can be shortened if necessary; complete instructions included Can be used with Windex Light #3200. Also accommodates Davis J-Base Mounts (using #10 stainless steel screws and nuts, not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.