Shop All Weather Station
Davis Instruments
Stainless Steel Temperature Probe w/RJ Connector
Mfr # 6475
Zoro # G6487748
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Davis Instruments
- MFR # 6475
- Zoro # G6487748
- UPC # 11698009497
- Country of Origin United States
- Category Weather Station
Description
Stainless Steel Temperature Probe w/RJ Connector Measure temperature of air, soil, or water with this multi-purpose temperature probe. Add up to four probes to a single Leaf & Soil Moisture/Temperature Station. Or add to Vantage Connect and use in place of Vantage Connect's internal temperature sensor. Great option for measuring water or soil temperature without adding another station. Probe has a 2-1/2" (64mm)-long stainless steel housing and includes 15' (4.6M) direct-burial cable. Compatible with Wireless Temperature Station (6372), Weather Envoy (6316), Envoy8X (6318), and Anemometer/Sensor Transmitter Kit (6332).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G391)
- EXTECH Data Logger, Temperature, -40 to 158 F, USB (TH10)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 0.25 In H2O (A3000-00)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Duct W Sf 420Ma (RHP-2M11)
- DAVIS INSTRUMENTS Davis Vantage Pro2 Plus Wireless Weather Station w/UV & Solar Radiation Sensors and WeatherLink (6262)
- DAVIS INSTRUMENTS 6322 Wireless Integrated Sensor Suite w/Standard Radiation Shiel (6322)
- DAVIS INSTRUMENTS Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console & Standard Radiation Shield (6252)
- DAVIS INSTRUMENTS Davis Vantage Vue Wireless Weather Station w/WeatherLink Console (6242)
- DAVIS INSTRUMENTS Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console & 24hr Fan Aspirated Radiation (6253)
- DAVIS INSTRUMENTS Standard Wireless Repeater w/Solar Power (7627)
- TAYLOR Taylor TAP1710 Indoor & Outdoor Thermometer with Wired Probe (TAP1710)
- Davis Instruments Weather Station