Shop All Weather Station
Davis Instruments
Radiation Shield
Mfr # 7714
Zoro # G6482516
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Davis Instruments
- MFR # 7714
- Zoro # G6482516
- UPC # 11698771400
- Country of Origin United States
- Category Weather Station
Description
Radiation Shield The most effective passive shelter available. Protects your Temperature or Temperature/Humidity Sensor from solar radiation and other sources of radiated and reflected heat. Multi-plate construction for maximum airflow. Asssembly required. May be used with Sensor Mounting Arm or mounted on metal pipe or wood surface. Use for Wizard II and Monitor II stations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Liquid In Glass Thermometer, 0 to 200C (ACC637S)
- WIKA Tg53 5In 1/2In 18In 200-1000F Npt Bimetal Thermometer (TG53)
- BERTECH ESD Anti-Static Bags, 3 Inches x 5 Inches, 100PK (BG-0305)
- DEFELSKO Pin Hole Detector, Test Volt 9, 67.5, 90V (PosiTest LPD Basic Kit)
- DAVIS INSTRUMENTS Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console & 24hr Fan Aspirated Radiation (6253)
- DAVIS INSTRUMENTS 6322 Wireless Integrated Sensor Suite w/Standard Radiation Shiel (6322)
- DAVIS INSTRUMENTS Stainless Steel Temperature Probe w/RJ Connector (6475)
- DAVIS INSTRUMENTS Vantage Vue Wireless Integrated Sensor Suite (6357)
- DAVIS INSTRUMENTS Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console & Standard Radiation Shield (6252)
- DAVIS INSTRUMENTS WeatherLink Windows - Serial Port f/Vantage Vue & Pro2 Series (6510SER)
- DAVIS INSTRUMENTS Standard Wireless Repeater w/Solar Power (7627)
- Davis Instruments Weather Station