Shop All Weather Station
Davis Instruments
Davis Vantage Pro2 Plus Wireless Weather Station w/UV & Solar Radiation Sensors and WeatherLink
Mfr # 6262
Zoro # G710018774
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Davis Instruments
- MFR # 6262
- Zoro # G710018774
- UPC # 11698015290
- Country of Origin United States
- Category Weather Station
Description
Vantage Pro2 Plus Wireless Weather Station with UV & Solar Radiation Sensors and WeatherLink Console Complete Features: Accurate, reliable weather monitoring with real-time data updates every 2.5 seconds Industry-leading transmission range of 1,000 ft. / 300 m from the sensor suite to the console. The sensor suite includes outside temperature and humidity sensors in passive radiation shield, wind speed, and direction; rainfall; and UV and Solar radiation. Sensor suite’s rugged, weather-proof housing gives you years of reliable data. Mount the anemometer up to 40’/12 m from the rest of the sensor suite for flexible siting. Includes WeatherLink Console 6313 with a vibrant, HD color touchscreen. The sensor suite is solar-powered with battery backup; the console is AC-powered with battery backup. . WeatherLink Console. The WeatherLink Console revolutionizes the way you access, analyze, and understand your hyperlocal weather data reported by your Vantage Pro2TMorVantage Vue® sensor suite, or your custom network of multiple Davis sensors. One intuitive device lets you receive and display data from your local network and connect to Wi-Fi to push your data to the WeatherLink Cloud.WeatherLink Features: Use the vibrant HD touchscreen to easily navigate, view, and analyze your weather data on one intuitive device. Customize the dashboard to show up to 21 parameters – from temperature to wind to rain – and see the information that matters to you. Use the full database of historical records stored right on the console to create custom graphs and analyze your data. Choose from hundreds of parameters and a dozen sounds to get notified about the environmental changes you care about most. The WeatherLink Console is a fully functional and powerful data display, storage, and analysis tool on its own – no Wi-Fi required. Or you can connect to Wi-Fi to join the WeatherLink community and upload and share data safely and securely . Standard Radiation Shield. The passive Radiation Shield protects temperature sensors from solar radiation and radiated or reflected heat sources.Standard Radiation Shield Features: A temperature probe placed in the direct sun, or wh
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM201LF)
- TRANSFORMING TECHNOLOGIES Wrist Strap Tester (WST200)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-EZDSK-CS)
- BOTRON CO BE5114 Blk Dissipative Rubber Band, PK210 (BE5114)
- DAVIS INSTRUMENTS 6322 Wireless Integrated Sensor Suite w/Standard Radiation Shiel (6322)
- DAVIS INSTRUMENTS Standard Wireless Repeater w/Solar Power (7627)
- DAVIS INSTRUMENTS Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console, 24hr Fan Aspirated Radiation Shie (6263)
- DAVIS INSTRUMENTS Temperature/Humidity Sensor w/Radiation Shield (6830)
- DAVIS INSTRUMENTS WeatherLink Software, Windows, USB (6510USB)
- DAVIS INSTRUMENTS Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console & Standard Radiation Shield (6252)
- TAYLOR PRECISION PRODUCTS Wireless Indoor and Outdoor Weather Station with Hygrometer (1731)
- Davis Instruments Weather Station