Shop All Knobs
Davies
Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic
Mfr # 3035BC
Zoro # G1871274
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1-1/2"
- Finish High Gloss, Zinc Plated Component
- Height 7/8"
Product Information
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-1/2" |
Height | 7/8" |
Length | 1.88" |
Screw Length | 1 in |
Thread Size | 1/4"-20 |
Overall Length | 1.88 in |
Width | -30 to 400 F |
Height (In.) | 0.875 |
Overall Height | 7/8 in |
Base Dia. | 5/8 in |
Handle Dia. | 1-1/2 in |
Details
Color | Black |
Finish | High Gloss, Zinc Plated Component |
Knob Type | Clamp Knob |
Material | GP Phenolic |
Style | Three Arm |
Standards | Steel, Zinc Plated |
Thread Type | UNC |
Item | Hand Knob |
Thread Standard | UNC |
Handle Type | 3 Point |
Handle Material | Plastic, Steel |
Features | General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment |
Description
Hand Knob, Handle Type 3 Point, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 1-1/2 in, Base Dia. 5/8 in, Overall Height 7/8 in, Screw Length 1 in, Overall Length 1.88 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 1/4 Line Up Punch (22007)
- DEWALT 24" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83194)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (39927CLB144420)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7/16 (44228)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.00"L, GP Phenolic (3035DP)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap (0033-D)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1520-X)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.51"L, HR Phenolic (2830-T)
- DAVIES Ball Knob, 10-32 Thread Size, 0.61"L, Blind Tap (4901-B)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-D)
- J.W. WINCO DIN466-M10 Knurled Nut (10NF51)
- Davies Hand Knobs and Wheels