Shop All Knobs
Davies
Three Prong Clamp Knob, 1/4-20 Thread Size, 0.50"L, GP Phenolic
Mfr # 3022-G
Zoro # G2771036
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Color Black
- Diameter 0.88"
- Finish High Gloss, Zinc Plated Component
- Height 3/4"
Product Information
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 0.88" |
Height | 3/4" |
Length | 1.26" |
Screw Length | 1/2 in |
Thread Size | 1/4"-20 |
Overall Length | 1.26 in |
Width | -30 to 400 F |
Overall Height | 3/4 in |
Height (In.) | 0.75 |
Base Dia. | 1/2 in |
Handle Dia. | 7/8 in |
Details
Color | Black |
Finish | High Gloss, Zinc Plated Component |
Knob Type | Clamp Knob |
Material | GP Phenolic |
Style | Three Arm |
Standards | Steel, Zinc Plated |
Thread Type | UNC |
Item | Hand Knob |
Handle Material | Plastic, Steel |
Thread Standard | UNC |
Handle Type | 3 Point |
Features | General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment |
Description
Hand Knob, Handle Type 3 Point, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 7/8 in, Base Dia. 1/2 in, Overall Height 3/4 in, Screw Length 1/2 in, Overall Length 1.26 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Engineer Ball Pein Hammer, 1/2 lb. (8601 1/2)
- WILLIAMS 3/4" Drive Impact Socket Set (38926)
- STANLEY Beam Level, 24" (43-524)
- COILHOSE PNEUMATICS 600V-S Blow Gun & PU316-15B-B Coiled Hose (600V-PU316-15B)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.15"L, GP Phenolic (3090-K)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.66"L, GP Phenolic (3702SE)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.46"L, HR Phenolic (0073-B)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, GP Phenolic (3035BG)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.58"L, GP Phenolic (0065DU)
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.47"L, HR Phenolic (0073-C)
- KIPP Adjustable Handle, Low Profile, Size: 3, 5/16-18X25, Zinc, Black Satin, Comp: Steel (K0737.3A31X25)
- Davies Knobs