Shop All Knobs
Davies
T Knob Bar, 5/16-18 Thread Size, 0.50"L, GP Phenolic
Mfr # 3090BP
Zoro # G1365664
original price:
$1.99
10% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 2"
- Finish High Gloss, Zinc Plated Component
- Height 1-1/8"
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 2" |
Height | 1-1/8" |
Length | 1.63" |
Screw Length | 1/2 in |
Thread Size | 5/16"-18 |
Overall Length | 1.6300 in |
Width | -30 to 400 F |
Height (In.) | 1.125 |
Overall Height | 1-1/8 in |
Base Dia. | 3/4 in |
Handle Dia. | 2 in |
Details
Color | Black |
Finish | High Gloss, Zinc Plated Component |
Knob Type | Clamp Knob |
Material | GP Phenolic |
Style | Bar |
Thread Type | UNC |
Item | Hand Knob |
Standards | Steel, Zinc Plated |
Handle Material | Steel, Thermoset |
Handle Type | T |
Thread Standard | UNC |
Description
Hand Knob, Handle Type T, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 2 in, Base Dia. 3/4 in, Overall Height 1-1/8 in, Screw Length 1/2 in, Overall Length 1.6300 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 63/64, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F163)
- WOODOWL Countersink #14 - 1/4" (00712)
- EAGLE TOOL US Drill Bit Extensn, 1/4in Shank Dia, 36in L (ETX25036)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- DAVIES Fluted Knob, 5/16-18 Thread Size, 1.50"L, Blind Tap, HR Phenolic (2890-A)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.41"L, GP Phenolic (1400)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.81"L, HR Phenolic (3020-A)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1"L (3065AT)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.32"L, Blind Tap (0033-V)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-D)
- KIPP Star Grip With Steel Bushing, D=M10, D1= 50, H=32, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.210)
- Davies Hand Knobs and Wheels