Shop All Knobs
Davies
Shift Knob, Ball Knob, 3/8-24 Size, 1.32"L, GP Phenolic
Mfr # 0036-G
Zoro # G1990082
original price:
$3.89
2% off
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1-1/2"
- Finish High Gloss
- Height 1.31"
Product Information
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-1/2" |
Height | 1.31" |
Length | 1.32" |
Screw Length | 5/8 in |
Thread Size | 3/8"-24 |
Overall Length | 1.32 in |
Width | -30 to 400 F |
Height (In.) | 1.313 |
Overall Height | 1-5/16 in |
Handle Dia. | 1-1/2 in |
Base Dia. | 5/8 in |
Description
Hand Knob, Handle Type Ball, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 3/8 In.-24, Thread Standard UNF, Handle Dia. 1-1/2 in, Base Dia. 5/8 in, Overall Height 1-5/16 in, Screw Length 5/8 in, Overall Length 1.32 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNF, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1448)
- KIPP Adjustable Handle Size: 2, 1/4-20X40, Plastic, Green RAL 6032, Comp: Steel (K0269.2A286X40)
- MAYHEW Telescoping Inspection Mirror (17765)
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.32"L, GP Phenolic (0036-F)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap (0033-D)
- DAVIES Round Grip Clamp Knob, 10-32 Thread Size, 0.50"L (2965FH)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type, 0.36" c'bore (1140)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.76"L, GP Phenolic (3008-W)
- DAVIES Ball Knob, 5/16-18 Thread Size, 0.97"L, Blind Tap (0030-S)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.78"L, GP Phenolic (0070-D)
- Davies Hand Knobs and Wheels