Shop All Knobs
Davies
Shift Knob, Ball Knob, 1/4-20 Size, 1.46"L, HR Phenolic
Mfr # 0073-B
Zoro # G0472141
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Color Black
- Diameter 1-1/8"
- Finish High Gloss
- Height 1-1/2"
Product Information
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 1-1/8" |
Height | 1-1/2" |
Length | 1.46" |
Screw Length | 1/2 in |
Thread Size | 1/4"-20 |
Overall Length | 1.46 in |
Width | -30 to 400 F |
Overall Height | 1-1/2 in |
Height (In.) | 1.50 |
Handle Dia. | 1-1/8 in |
Base Dia. | 1/2 in |
Description
Hand Knob, Handle Type Ball, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 1-1/8 in, Base Dia. 1/2 in, Overall Height 1-1/2 in, Screw Length 1/2 in, Overall Length 1.46 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapter, Spread 1/2-20 (Ex.) In (8006)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19751)
- MITUTOYO Vernier Caliper (530-114)
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.50"L, GP Phenolic (3022-G)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0130-A)
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.13"L, GP Phenolic (2840-B)
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic (0140)
- DAVIES Deluxe Ball Knob, 5/8-18 Thread Size, 0.75" Type, GP Phenolic (0155-E)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.77"L, GP Phenolic (3025AG)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----B2S--21)
- Davies Knobs