Shop All Knobs
Davies
Round Grip Clamp Knob, 5/16-18 Thread Size, 1.50"L
Mfr # 3000JK
Zoro # G1760437
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 1-3/4"
- Finish High Gloss, Zinc Plated Component
- Height 3/4"
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-3/4" |
Height | 3/4" |
Length | 2.27" |
Screw Length | 1-1/2 in |
Thread Size | 5/16"-18 |
Overall Length | 2.2700 in |
Height (In.) | 0.75 |
Width | -30 to 400 F |
Overall Height | 3/4 in |
Base Dia. | 3/4 in |
Handle Dia. | 1-3/4 in |
Details
Color | Black |
Finish | High Gloss, Zinc Plated Component |
Knob Type | Clamp Knob |
Material | GP Phenolic |
Style | Round Grip |
Standards | Steel, Zinc Plated |
Thread Type | UNC |
Item | Hand Knob |
Features | General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment |
Thread Standard | UNC |
Handle Material | Plastic, Steel |
Handle Type | Fluted |
Description
Hand Knob, Handle Type Fluted, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 1-3/4 in, Base Dia. 3/4 in, Overall Height 3/4 in, Screw Length 1-1/2 in, Overall Length 2.2700 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTCF)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #39 (46709)
- SUPERIOR STEEL 3PCS Set 1/4" 3/8" 1/2" Square Socket Adapter - 1/4" Hex Shank - Power Extension Bit Set (BA35)
- STEELMAN MAXILLA 24" Folding Bolt Cutter (93909)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.63"L, GP Phenolic (2300BM)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.77"L, GP Phenolic (0070-C)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.88"L, GP Phenolic (3035AU)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1105)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.76"L, GP Phenolic (3008-W)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.47"L, HR Phenolic (0073-E)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-D)
- Davies Hand Knobs and Wheels