Shop All Knobs
Davies
Round Grip Clamp Knob, 5/16-18 Thread Size, 0.75"L
Mfr # 3000CB
Zoro # G3077487
original price:
$1.59
12% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 1-3/4"
- Finish High Gloss, Zinc Plated Component
- Height 3/4"
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 1-3/4" |
Height | 3/4" |
Length | 1.52" |
Screw Length | 3/4 in |
Thread Size | 5/16"-18 |
Overall Length | 1.5200 in |
Overall Height | 3/4 in |
Height (In.) | 0.75 |
Width | -30 to 400 F |
Base Dia. | 3/4 in |
Handle Dia. | 1-3/4 in |
Details
Color | Black |
Finish | High Gloss, Zinc Plated Component |
Knob Type | Clamp Knob |
Material | GP Phenolic |
Style | Round Grip |
Thread Type | UNC |
Standards | Steel, Zinc Plated |
Item | Hand Knob |
Handle Type | Fluted |
Handle Material | Plastic, Steel |
Features | General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment |
Thread Standard | UNC |
Description
Hand Knob, Handle Type Fluted, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 1-3/4 in, Base Dia. 3/4 in, Overall Height 3/4 in, Screw Length 3/4 in, Overall Length 1.5200 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-050X)
- BON TOOL Bon 11-194 Mason Chisel, 1 3/4" X 7 1/2" (11-194)
- GEARWRENCH 10mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85510)
- WILLIAMS Williams Ratchet Repair Kit 3/4" D, H-51B (H-52EHRK)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 0.50"L (3008GG)
- DAVIES Fluted Tapered Knob, 1/4-20 Thread Size, 3.89"L, Blind Tap, HR Phenolic (0710-A)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.89"L, Blind Tap, HR Phenolic (2850)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, HR Phenolic (3040AL)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type, 0.36" c'bore (1140)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.32"L, Blind Tap (0033-V)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X45)
- Davies Hand Knobs and Wheels