Shop All Knobs
Davies
Push/Pull Knob, 8-32 Thread Size, 0.78"L, GP Phenolic
Mfr # 3002-S
Zoro # G3461866
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.44
- Color Black
- Diameter 0.81"
- Finish High Gloss
- Height 0.78"
Product Information
Dimensions
Base Dia. (In.) | 0.44 |
Diameter | 0.81" |
Height | 0.78" |
Length | 0.78" |
Screw Length | 3/8 in |
Thread Size | #8-32 |
Overall Length | 0.78 in |
Overall Height | 25/32 in |
Height (In.) | 0.781 |
Width | -30 to 400 F |
Base Dia. | 7/16 in |
Handle Dia. | 13/16 in |
Description
Hand Knob, Handle Type Pull, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size #8-32, Thread Standard UNC, Handle Dia. 13/16 in, Base Dia. 7/16 in, Overall Height 25/32 in, Screw Length 3/8 in, Overall Length 0.78 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Hex Die (DWT40PC-HEX)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN15/32)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105208)
- ZORO SELECT Tweezer Set, Plastic Pouch, 5 Pc (18.473)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.78"L, GP Phenolic (3002SK)
- DAVIES Smooth Knob, Clamp Knob, 10-32 Size, 1/2"L, GP Phenolic (2710)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820AT)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 3/4"L (3065-E)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic (3025BE)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic (3040-M)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.00"L, GP Phenolic (3035DP)
- Davies Hand Knobs and Wheels