Shop All Knobs
Davies
Push/Pull Knob, 10-32 Thread Size, 0.91"L, GP Phenolic
Mfr # 3003SK
Zoro # G2669231
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Color Black
- Diameter 0.91"
- Finish High Gloss
- Height 0.91"
Product Information
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 0.91" |
Height | 0.91" |
Length | 0.91" |
Screw Length | 3/8 in |
Thread Size | #10-32 |
Overall Length | 0.91 in |
Width | -30 to 400 F |
Height (In.) | 0.781 |
Overall Height | 25/32 in |
Base Dia. | 1/2 in |
Handle Dia. | 29/32 in |
Description
Hand Knob, Handle Type Pull, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size #10-32, Thread Standard UNF, Handle Dia. 29/32 in, Base Dia. 1/2 in, Overall Height 25/32 in, Screw Length 3/8 in, Overall Length 0.91 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNF, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 6'' x .090 x 7/8-5/8 Turbo Segmented Small Diameter Diamond Blades (MP12T-GP6)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 3/8"X3/4 (CCRP-1212)
- ZORO SELECT North Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E735)
- WESTWARD Multi-Tool, Stainless Steel, 15-Tool (40JD54)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.91"L, GP Phenolic (3003-S)
- DAVIES Push/Pull Knob, 1/4-20 Thread Size, 0.91"L, GP Phenolic (3003SM)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.15"L, GP Phenolic (3090-H)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3008EV)
- DAVIES Fluted Tapered Knob, 3/8-16 Thread Size, 4.95"L, HR Phenolic (0730-H)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 1/2"L, GP Phenolic (1910CS)
- MIDWEST FASTENER #10-24 x 1-3/4" Black Heat Resistant Plastic Coarse Thread Round Knobs 5PK (77961)
- Davies Knobs