Shop All Knobs
Davies
Pointed Control Knob, 1/4" Thread Size, 1/2"L, GP Phenolic
Mfr # 1470AS
Zoro # G3144425
original price:
$3.19
9% off
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.13
- Color Black
- Diameter 7/8"
- Finish High Gloss
- Height 1/2"
Product Information
Dimensions
Base Dia. (In.) | 1.13 |
Diameter | 7/8" |
Height | 1/2" |
Length | 0.50" |
Thread Size | 1/4 in |
Overall Length | 0.50 in |
Overall Height | 1/2 in |
Width | -30 to 400 F |
Height (In.) | 0.50 |
Handle Dia. | 7/8 in |
Inside Dia. | 1/4 in |
Base Dia. | 1 in |
Description
Hand Knob, Handle Type Pointed, Handle Material Brass, Thermoset, Mounting Type Unthreaded Bushing, Thread Size 1/4 in, Handle Dia. 7/8 in, Base Dia. 1 in, Overall Height 1/2 in, Inside Dia. 1/4 in, Overall Length 0.50 in, Tap Type Blind Hole, Includes Cup Point Set Screw, Pad Print, Standards H.H. Brass Set Screw, Thread Type Brass, Bushing, Color Black, Features Synthesizers and Other Electronic Applications, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (35544)
- IRWIN ProPliers Groove Joint Pliers, 10" (2078510)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #50 (C23164)
- VULCAN Knife Drywall Taping 8In Steel (37001O3L)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.01"L, HR Phenolic (2830-E)
- DAVIES Fluted Knob, 1/2-13 Thread Size, 1.50"L, Blind Tap, HR Phenolic (2890-C)
- DAVIES Push/Pull Knob, 1/4-20 Thread Size, 0.91"L, GP Phenolic (3003SM)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.91"L, GP Phenolic (3003SK)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-H)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.87"L, HR Phenolic (3006-L)
- S & W MANUFACTURING Ball Knob, Stl, 7/16-20", 1-3/8" dia. (SBK-046)
- Davies Knobs