Shop All Knobs
Davies
Long Tapered Knob, 1/4-20 Thread Size, 2.65"L, GP Phenolic
Mfr # 0692AT
Zoro # G2823773
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 7/8"
- Finish High Gloss
- Height 2.65"
Product Information
Dimensions
Base Dia. (In.) | 0.875 |
Diameter | 7/8" |
Height | 2.65" |
Length | 2.65" |
Screw Length | 3/8 in |
Thread Size | 1/4"-20 |
Overall Length | 2.65 in |
Overall Height | 2-41/64 in |
Height (In.) | 2.641 |
Width | -30 to 400 F |
Handle Dia. | 7/8 in |
Base Dia. | 7/8 in |
Description
Hand Knob, Handle Type Tapered, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 7/8 in, Base Dia. 7/8 in, Overall Height 2-41/64 in, Screw Length 3/8 in, Overall Length 2.65 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 4lbs Engineer Hammer with Hickory Wood Handle, 14" (EEH-414W)
- BETA Internal Circlip Plier, 180mm (010320017)
- HHIP .115" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0726)
- MICRO 100 Router Aluminum (SFA-125-22)
- DAVIES Long Tapered Knob, 5/16-18 Thread Size, 2.65"L, GP Phenolic (0692CU)
- DAVIES Deluxe Ball Knob, 10-32 Thread Size, 0.38" Type, GP Phenolic (0130)
- DAVIES Knurled Clamp Knob, Thread Size 3/8-16, 0.75"L (3055-B)
- DAVIES Smooth Knob, Clamp Knob, 6-32 Size, 0.52"L, GP Phenolic (1770-F)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 1/3"L, GP Phenolic (3022-B)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.77"L, GP Phenolic (0070-C)
- J.W. WINCO GN6336.5-ST-63-M12-50 Star Knob (12N50X40/ST)
- Davies Knobs