Shop All Knobs
Davies
Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.50"L, HR Phenolic
Mfr # 2830AA
Zoro # G3459452
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 2"
- Finish High Gloss, Zinc Plated Component
- Height 1.00"
Product Information
Dimensions
Base Dia. (In.) | 0.875 |
Diameter | 2" |
Height | 1.00" |
Length | 1.50" |
Screw Length | 1/2 in |
Thread Size | 3/8"-16 |
Overall Length | 1.50 in |
Width | -30 to 400 F |
Overall Height | 1 in |
Height (In.) | 1.00 |
Base Dia. | 7/8 in |
Handle Dia. | 2 in |
Details
Color | Black |
Finish | High Gloss, Zinc Plated Component |
Knob Type | Clamp Knob |
Material | HR Phenolic |
Style | Four Arm |
Standards | Steel, Zinc Plated |
Item | Hand Knob |
Thread Type | UNC |
Handle Material | Plastic, Steel |
Features | General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment |
Handle Type | 4 Point |
Thread Standard | UNC |
Description
Hand Knob, Handle Type 4 Point, Handle Material Steel, Thermoset, Mounting Type External Thread, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 2 in, Base Dia. 7/8 in, Overall Height 1 in, Screw Length 1/2 in, Overall Length 1.50 in, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91101)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.500In (A-200)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7M-630)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 T BKA)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1.50"L, HR Phenolic (2830AP)
- DAVIES Three Prong Clamp Knob, 3/8-16 Thread Size, 0.50"L, HR Phenolic (3040GJ)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1.51"L (3055-S)
- DAVIES Control Knob, 1/4" Thread Size, 0.42"L, GP Phenolic (1450)
- DAVIES Ball Knob, 1/4-20 Thread Size, 0.96"L, Blind Tap (0030)
- DAVIES Push/Pull Knob, 6-32 Thread Size, 1.03"L, GP Phenolic (3004SD)
- J.W. WINCO GN676.5-21-M5-B Push/Pull Stainless Steel Knob, Knurled Rim (5NKC4S)
- Davies Hand Knobs and Wheels