Shop All Knobs
Davies
Fluted Knob, 10-24 Thread Size, 0.68"L, Blind Tap, Nylon 6/6
Mfr # 2855-A
Zoro # G0466864
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Color Black
- Diameter 3/4"
- Finish Dull-Swirl
- Height 0.69"
Product Information
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 3/4" |
Height | 0.69" |
Length | 0.68" |
Screw Length | 3/8 in |
Thread Size | #10-24 |
Overall Length | 0.68 in |
Overall Height | 11/16 in |
Width | -30 to 400 F |
Height (In.) | 0.686 |
Base Dia. | 1/2 in |
Handle Dia. | 3/4 in |
Description
Hand Knob, Handle Type Fluted, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size #10-24, Thread Standard UNC, Handle Dia. 3/4 in, Base Dia. 1/2 in, Overall Height 11/16 in, Screw Length 3/8 in, Overall Length 0.68 in, Tap Type Blind Hole, Includes Inlay, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish Dull-Swirl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/8"R (CF136PF)
- CAPRI TOOLS 3/8 in Drive Universal Impact Socket Set, Metric, 12 pcs (5-3340)
- A E S INDUSTRIES BLADE REPLACEMENT (AD77151)
- YG-1 TOOL CO Straight Spade Drill Holder (P17001)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.64"L, GP Phenolic (1913BD)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type (1900-H)
- DAVIES Three Prong Clamp Knob, 8-32 Thread Size, 1/3"L, GP Phenolic (3022)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.15"L, GP Phenolic (3090-H)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic (2820-Y)
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.47"L, HR Phenolic (0073-C)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1"L, Steel (GN6C----3P4--21)
- Davies Hand Knobs and Wheels