Shop All Knobs
Davies
Control Knob, 1/4" Thread Size, Bushing, Brass Type, 0.47 c'bore
Mfr # 1100
Zoro # G2922981
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.78
- Color Black
- Diameter 0.66"
- Finish High Gloss
- Height 0.47"
Product Information
Dimensions
Base Dia. (In.) | 0.78 |
Diameter | 0.66" |
Height | 0.47" |
Length | 0.47" |
Thread Size | 1/4 in |
Overall Length | 0.47 in |
Overall Height | 15/32 in |
Height (In.) | 0.469 |
Width | -30 to 400 F |
Handle Dia. | 21/32 in |
Base Dia. | 25/32 in |
Inside Dia. | 1/4 in |
Description
Hand Knob, Handle Type Round, Handle Material Brass, Thermoset, Mounting Type Unthreaded Bushing, Thread Size 1/4 in, Handle Dia. 21/32 in, Base Dia. 25/32 in, Overall Height 15/32 in, Inside Dia. 1/4 in, Overall Length 0.47 in, Tap Type Blind Hole, Includes Inlay, Paint Fill, Slotted Set Screw, Standards H.H. Brass Set Screw, Thread Type Brass, Bushing, Color Black, Features Synthesizers and Other Electronic Applications, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (46TX79)
- WESTWARD Adj. Wrench, 12", 1-11/32" Cap., Black (1NYB4)
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- (AO7801-06)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 5/16, Steel (GL5X2000T----01)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.29"L, HR Phenolic (0085-E)
- DAVIES Round Grip Clamp Knob, 10-32 Thread Size, 0.375"L (2965FC)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 0.50"L (3000LM)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 1.15"L, GP Phenolic (3092-A)
- DAVIES Fluted Knob, 5/16-18 Thread Size, 1.50"L, Blind Tap, HR Phenolic (2890-A)
- DAVIES Ball Knob, 10-32 Thread Size, 0.61"L, Blind Tap (4901-B)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39012)
- Davies Knobs