Shop All Knobs
Davies
Ball Knob, M10 x 1.5 Thread Size, 1.32"L, Blind Tap
Mfr # 0033AJ
Zoro # G2965785
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1-3/8"
- Finish High Gloss
- Height 1.33"
Product Information
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-3/8" |
Height | 1.33" |
Length | 1.32" |
Screw Length | 15.00 mm |
Thread Size | M10 |
Overall Length | 1.32 in |
Overall Height | 1-5/16 in |
Height (In.) | 1.313 |
Width | -30 to 400 F |
Base Dia. | 5/8 in |
Handle Dia. | 1-3/8 in |
Description
Hand Knob, Handle Type Ball, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size M10, Thread Standard UNC, Handle Dia. 1-3/8 in, Base Dia. 5/8 in, Overall Height 1-5/16 in, Screw Length 15.00 mm, Overall Length 1.32 in, Thread Pitch 1.50mm, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035100)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 5 (M6N-0810-3)
- PLATO Cutter, Tapered, 5 In. L (170SD)
- ULTRA-DEX USA Indexable Drill, UD-1750-4D-150 (UD-1750-4D-150)
- DAVIES Ball Knob, 5/16-24 Thread Size, 1.32"L, Blind Tap (0033-M)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap (0033-D)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.32"L, Blind Tap (0033-F)
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 1.04"L, GP Phenolic (3009DJ)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 1.02"L, HR Phenolic (3040-M)
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic (0135-A)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M10, D1= 50, H=34, Stainless Steel Polished (K0150.450102)
- Davies Knobs