Shop All Knobs
Davies
Ball Knob, 5/16-18 Thread Size, 1.26"L, Blind Tap
Mfr # 0025AU
Zoro # G2888471
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 1-1/4"
- Finish High Gloss
- Height 1-1/4"
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 1-1/4" |
Height | 1-1/4" |
Length | 1.26" |
Screw Length | 1/2 in |
Thread Size | 5/16"-18 |
Overall Length | 1.26 in |
Width | -30 to 400 F |
Overall Height | 1-1/4 in |
Height (In.) | 1.25 |
Base Dia. | 17/32 in |
Handle Dia. | 1-1/4 in |
Description
Hand Knob, Handle Type Ball, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 1-1/4 in, Base Dia. 17/32 in, Overall Height 1-1/4 in, Screw Length 1/2 in, Overall Length 1.26 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features General Equipment and Other Industrial Applications, Industrial Machinery, Medical Equipment, Finish High Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10-7'5)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357328)
- GEARWRENCH 1-1/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86956)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 11/16 (52444)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.89"L, Blind Tap, HR Phenolic (2850)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.78"L, GP Phenolic (0070-D)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.58"L, GP Phenolic (0065)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.77"L, GP Phenolic (3704-S)
- DAVIES Ball Knob, 1/2-13 Thread Size, 1.84"L, Blind Tap (0055CY)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.25"L, HR Phenolic (2820-T)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 0.75"L (3008BR)
- Davies Knobs