Shop All Air Guns
Datavac
Vacuum/Blower, Dust Off Tools
Mfr # MDV-1BA
Zoro # G7194979
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Application Cleaning
- Includes Dust Brush, ESD Safe Crevice Tool, Micro Cleaning Tool Kit, TechniStat Grounded Wrist Strap
- Overall Length 4 in
- Overall Width 4 in
Product Information
Dimensions
Overall Length | 4 in |
Overall Width | 4 in |
Details
Body Material | Steel |
Application | Cleaning |
Includes | Dust Brush, ESD Safe Crevice Tool, Micro Cleaning Tool Kit, TechniStat Grounded Wrist Strap |
Item | Vacuum/Blower,Dust Off Tools |
Air Consumption | 70 cfm |
Description
Vacuum/Blower,Dust Off Tools, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5M-E)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-16 NC (8134)
- TOLSEN Drywall Taping Knife 12 Industrial Drywall Taping Knife 12 (40025)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43962)
- SPEEDAIRE Pistol Grip Air Gun Kit, 3" Extension (52CF85)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AAUS)
- GUARDAIR Guardair 79SG012, Syphon Spray Gun W/ 12" Extension (79SG012)
- GUARDAIR Ergonomic Air Gun, 72" Extension (INF5072AA)
- GUARDAIR Booster Air Gun, w/24" Extension, 35 cfm (76S024)
- GUARDAIR Ergonomic Air Gun, 60" Extension (INF5060SS)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75LJ048AA3)
- Datavac Air Guns