Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Red/Black, PK 6
Mfr # E2117
Zoro # G7471637
product price: $15.15
/pk 6, $2.53/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. ERC-38RB
- Printer Series None
- Printer Model ERC30, ERC34, ERC38
- Ink/Toner Color Black/Red
- Cartridge Condition New
Product Information
- Brand Dataproducts
- MFR # E2117
- Zoro # G7471637
- UPC # 032929351581
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | ERC-38RB |
Printer Series | None |
Printer Model | ERC30, ERC34, ERC38 |
Ink/Toner Color | Black/Red |
Cartridge Condition | New |
Item | Register Ribbon Cartridge |
Printer Brand | Epson |
Max. Page Yield | Not Rated |
Color | Black/Red |
For Use With | ERC-30, 34, 38 |
Compatible OEM Model Number | ERC-38RB, ERC-30RB |
Remanufactured Cartridge Number | E2117 |
Product Type | Register Ribbon Cartridge |
Page Yield - Total | Not Rated |
Compatible Printer Brand | Epson |
Market Indicator Cartridge Number | ERC-38RB |
Compatible Printer Model Number | ERC-30, ERC-34, ERC-38 |
Compatible Printer Series | ERX |
Description
Market Indicator Cartridge No. ERC-38RB, Ink/Toner Color Black/Red, Printer Brand Epson, Printer Series None, Printer Model ERC30, ERC34, ERC38, Max. Page Yield Not Rated, Remanufactured Cartridge Number E2117, Color Black/Red, Cartridge Condition New, Register Ribbon Cartridge, For Use With ERC-30, 34, 38, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Dylan Knitted Puppet (007014)
- ZORO SELECT Bubble Bags 5-1/2" x 4", 3/16" Thickness, Pk1500 (36DY41)
- BUSINESS SOURCE Sealing Tape, Heavy Duty, 3" Core, 110YD, 1.6mil, 6Rolls, CLR 6PK (BSN32946)
- BSC PREFERRED 9 x 6-1/4 x 2'' White Deluxe Literature Mailers, 50PK (MFL962)
- DATAPRODUCTS Ribbon Cartridge, Black, Pk6 (P6010)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3027)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 12 (E3027)
- XEROX High-Yield Toner 006R04400, 3,000 Page-Yield, Black (006R04400)
- Dataproducts Printers & Scanners