Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Clear, Remanufactured
Mfr # R5111
Zoro # G7479468
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. GPR24
- Printer Series None
- Printer Model WheelWriter
- Cartridge Condition New
- Printer Brand IBM
Product Information
- Brand Dataproducts
- MFR # R5111
- Zoro # G7479468
- UPC # 032929610558
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | GPR24 |
Printer Series | None |
Printer Model | WheelWriter |
Cartridge Condition | New |
Item | Typewriter Ribbon Cartridge |
Printer Brand | IBM |
Max. Page Yield | Not Rated |
Remanufactured Cartridge Number | R5111 |
Compatible OEM Model Number | 1337765, T350LO |
For Use With | IBM Wheelwriter |
Refurbished Product Warranty | 1 Year |
Compatible Printer Model Number | 1337765 |
Compatible Printer Brand | IBM |
Market Indicator Cartridge Number | 1337765 |
Page Yield - Total | Not Rated |
Product Type | Typewriter Ribbon Cartridge |
Compatible Printer Series | None |
Description
Market Indicator Cartridge No. 1337765, Ink/Toner Color Not Applicable, Printer Brand IBM, Printer Series None, Printer Model WheelWriter, Max. Page Yield Not Rated, Remanufactured Cartridge Number R5111, Color Not Applicable, Cartridge Condition New, Typewriter Ribbon Cartridge, For Use With IBM Wheelwriter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING 100 Lb. Steel Strapping Coils, 1/2 W x .020 Thickness, 2940 Ft. (1/2X.020 ST-VS)
- U-MARK U-Mark UMARK10106 2 mm A10 Paint Marker; Yellow - 12 per Box (UMARK10106)
- MARKAL Paint Marker, Medium Tip, Fluorescent Green Color Family, Paint (97051)
- GREAT PAPERS Postcards, White, 4.25"x5.5", 25, PK100 (912540)
- DATAPRODUCTS Ribbon Cartridge, Black, Pk6 (P6010)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3027)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R14216)
- EPSON (912) DURABrite Pro Ink, 1700 Page-Yield, Cyan (T912220)
- Dataproducts Ink and Toner Cartridges