Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Clear, Remanufactured
Mfr # R1427
Zoro # G7471199
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. IR-40T
- Printer Series None
- Printer Model Calculator Ink Roller
- Ink/Toner Color Black/Red
- Cartridge Condition New
Product Information
- Brand Dataproducts
- MFR # R1427
- Zoro # G7471199
- UPC # 032929610923
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | IR-40T |
Printer Series | None |
Printer Model | Calculator Ink Roller |
Ink/Toner Color | Black/Red |
Cartridge Condition | New |
Item | Ribbon Roll |
Printer Brand | Canon, Casio, Royal, Sharp, Victor |
Max. Page Yield | Not Rated |
For Use With | Canon, Casio, Royal, Sharp, Victor |
Compatible OEM Model Number | CF283X |
Remanufactured Cartridge Number | R1427 |
Refurbished Product Warranty | 1 Year |
Product Type | Ribbon Roll |
Compatible Printer Model Number | Casio 1215S, Casio Victor 1212, Sharp EL-1614 |
Page Yield - Total | Not Rated |
Compatible Printer Series | EL |
Market Indicator Cartridge Number | IR-40T |
Compatible Printer Brand | Casio, Casio Victor, Sharp |
Description
Market Indicator Cartridge No. IR-40T, Ink/Toner Color Black/Red, Printer Brand Canon, Casio, Royal, Sharp, Victor, Printer Series None, Printer Model Calculator Ink Roller, Max. Page Yield Not Rated, Remanufactured Cartridge Number R1427, Color Not Applicable, Cartridge Condition New, Ribbon Roll, For Use With Canon, Casio, Royal, Sharp, Victor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS Magnetic Dry Erase Wall Easel (17301)
- SWINGLINE Staples, Optima Premium, 1/4", PK3750 (35556)
- PENDAFLEX Pocket Folder, Blue, 11 Pt. Stock, PK25 (PFX32902)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Color: Asssorted (MEA05510)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3027)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R14216)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- ILC Replacement For EREPLACEMENTS, CF360X (CF360X)
- Dataproducts Printers & Scanners