Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Clear, Remanufactured
Mfr # R14216
Zoro # G7479827
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. GPR24
- Printer Series None
- Printer Model Swintec 2410, Universal Daisywheel
- Cartridge Condition New
- Printer Brand Daisy Wheel, Swintec
Product Information
- Brand Dataproducts
- MFR # R14216
- Zoro # G7479827
- UPC # 032929610589
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | GPR24 |
Printer Series | None |
Printer Model | Swintec 2410, Universal Daisywheel |
Cartridge Condition | New |
Item | Typewriter Ribbon Cartridge |
Printer Brand | Daisy Wheel, Swintec |
Max. Page Yield | Not Rated |
Compatible OEM Model Number | CF283X |
Remanufactured Cartridge Number | R14216 |
For Use With | Universal Daisywheel, Swintec 2410 |
Refurbished Product Warranty | 1 Year |
Compatible Printer Model Number | 1010, 3015 |
Product Type | Typewriter Ribbon Cartridge |
Page Yield - Total | Not Rated |
Market Indicator Cartridge Number | 3015 |
Compatible Printer Series | AP, AX, SE |
Compatible Printer Brand | Adler, Brother, Canon, Triumph-Adler |
Description
Market Indicator Cartridge No. 3015, Ink/Toner Color Not Applicable, Printer Brand Daisy Wheel, Swintec, Printer Series None, Printer Model Swintec 2410, Universal Daisywheel, Max. Page Yield Not Rated, Remanufactured Cartridge Number R14216, Color Not Applicable, Cartridge Condition New, Typewriter Ribbon Cartridge, For Use With Universal Daisywheel, Swintec 2410
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in. (60503)
- SHARP Cyan Toner Cartridge 24K YLD (MX61NTCA)
- TYDENBROOKS Tug-Tight Seal, 15", Blue, 40 Lb, PK1000 (32011151-03)
- PARTNERS BRAND Kraft Paper Roll, 75#, 24" x 475', Kraft, 1/Roll (KP2475)
- DATAPRODUCTS Ribbon Cartridge, Black, Pk6 (P6010)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R7320)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3027)
- ROYAL TONER Toner for Dell 1320C Comp HY Yellow Toner 2K VL (PN124)
- Dataproducts Printers & Scanners