Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # R8210
Zoro # G7479188
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 2551152-0011
- Printer Series None
- Printer Model 8930, TI8920
- Ink/Toner Color Black
- Cartridge Condition New
Product Information
- Brand Dataproducts
- MFR # R8210
- Zoro # G7479188
- UPC # 032929611685
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 2551152-0011 |
Printer Series | None |
Printer Model | 8930, TI8920 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Texas Instruments |
Max. Page Yield | Not Rated |
Color | Black |
Compatible OEM Model Number | 2551152-0011, T5025NB |
Remanufactured Cartridge Number | R8210 |
For Use With | Texas Instruments TI8920, 8930 |
Refurbished Product Warranty | 1 Year |
Product Type | Ink Cartridge |
Compatible Printer Brand | Texas Instruments |
Market Indicator Cartridge Number | 2551152-0011 |
Compatible Printer Series | None |
Page Yield - Total | Not Rated |
Compatible Printer Model Number | 8920, 8930, ADP 400 |
Description
Market Indicator Cartridge No. 2551152-0011, Ink/Toner Color Black, Printer Brand Texas Instruments, Printer Series None, Printer Model 8930, TI8920, Max. Page Yield Not Rated, Remanufactured Cartridge Number R8210, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Texas Instruments TI8920, 8930
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMS MIND READER. Mind Reader Clipboard with Portfolio Storage and Built-in Calculator, Black (CLIPCALC-BLK)
- PILOT Pen, Gel, Dr.Grip, 0.7Mm, Pm/Bk (36272)
- ZORO SELECT Corrugated Boxes, 28" x 12" x 8", Kraft, 25/Bundle (55VJ10)
- PARTNERS BRAND 4" x 5" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3949)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R7320)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- PREMIUM COMPATIBLES INC PCI Brand New Compatible Dell 330-2663 PK496 Black Drum 30K Yld for 2230 2330 2350 3330 3333 3335 Made in USA (330-2663DRPC)
- Dataproducts Printers & Scanners