Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # R6420
Zoro # G7474385
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. KX-P155
- Printer Series None
- Printer Model 1624, 2624, KXP1524
- Ink/Toner Color Black
- Cartridge Condition New
Product Information
- Brand Dataproducts
- MFR # R6420
- Zoro # G7474385
- UPC # 032929610749
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | KX-P155 |
Printer Series | None |
Printer Model | 1624, 2624, KXP1524 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Panasonic |
Max. Page Yield | Not Rated |
Color | Black |
For Use With | Panasonic KXP1524, 1624, 2624 |
Remanufactured Cartridge Number | R6420 |
Compatible OEM Model Number | KXP155 |
Refurbished Product Warranty | 1 Year |
Product Type | Ink Cartridge |
Page Yield - Total | Not Rated |
Market Indicator Cartridge Number | 52106001 |
Compatible Printer Model Number | KX-1654, KX-2624, KX-P1524, KX-P1624 |
Compatible Printer Brand | Panasonic |
Compatible Printer Series | KX |
Description
Market Indicator Cartridge No. KX-P155, Ink/Toner Color Black, Printer Brand Panasonic, Printer Series None, Printer Model 1624, 2624, KXP1524, Max. Page Yield Not Rated, Remanufactured Cartridge Number R6420, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Panasonic KXP1524, 1624, 2624
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Rocking Plane Toy Kids Plush Stuffed Ride on Wooden Rockers with Sounds and Handles for Boys / Girls (425175YVB)
- SPARCO Combination Lock Cash Box, Steel, 11-1/2"x7-1/2"x3-1/8", Gray (SPR15508)
- FELLOWES Laminating Pouch, Card, 5 mil, PK100 (52031)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 100 ft- Black (WL-ED-UV-150-100-BK)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3027)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 12 (E3027)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Black, Pk6 (P6010)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- BROTHER Ribbon Cartridge, 150 Page Yield, Black (BRTPC501)
- Dataproducts Ink and Toner Cartridges