Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # R4640
Zoro # G7479197
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 3A0100B02
- Printer Series Genicom
- Printer Model 3800
- Ink/Toner Color Black
- Cartridge Condition New
Product Information
- Brand Dataproducts
- MFR # R4640
- Zoro # G7479197
- UPC # 032929611326
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 3A0100B02 |
Printer Series | Genicom |
Printer Model | 3800 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Tally |
Max. Page Yield | Not Rated |
Color | Black |
Remanufactured Cartridge Number | R4640 |
For Use With | Genicom 3800 |
Compatible OEM Model Number | 3A0100B02 |
Refurbished Product Warranty | 1 Year |
Product Type | Ink Cartridge |
Compatible Printer Brand | Genicom |
Market Indicator Cartridge Number | 3A0100B02 |
Compatible Printer Series | None |
Compatible Printer Model Number | 3800 |
Page Yield - Total | Not Rated |
Description
Market Indicator Cartridge No. 3A0100B02, Ink/Toner Color Black, Printer Brand Tally, Printer Series Genicom, Printer Model 3800, Max. Page Yield Not Rated, Remanufactured Cartridge Number R4640, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Genicom 3800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Overlay, 2-1/2 In.x4-1/2 In, PK100 (17134LS)
- ELMERS Glue, Sticks, Polypropylene, PK60 (E503)
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Black PK12 (PIL32600)
- INNOVERA Remanufactured E310DW (E310) High-Yield Toner, 2600 Page-Yield, Black (IVRD310)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R7320)
- DATAPRODUCTS Ribbon Cartridge, Black, Pk6 (P6010)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3027)
- EPSON (502) Ink, 6,000 Page-Yield, Cyan (T502220-S)
- Dataproducts Ink and Toner Cartridges