Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Remanufactured
Mfr # R3410
Zoro # G7482697
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 996241-0002
- Printer Series None
- Printer Model LA30, LA36
- Ink/Toner Color Black
- Cartridge Condition New
Product Information
- Brand Dataproducts
- MFR # R3410
- Zoro # G7482697
- UPC # 032929611067
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 996241-0002 |
Printer Series | None |
Printer Model | LA30, LA36 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | DEC |
Max. Page Yield | Not Rated |
Color | Black |
Compatible OEM Model Number | LA36R-12, 996241-0002 |
For Use With | DEC LA 30, 36 |
Remanufactured Cartridge Number | R3410 |
Refurbished Product Warranty | 1 Year |
Compatible Printer Model Number | 2560, LA30, Omni 800, Omni 810, Omni 815, Omni 817, Omni 880 |
Compatible Printer Series | Omni |
Product Type | Ink Cartridge |
Market Indicator Cartridge Number | 996241-0002 |
Compatible Printer Brand | IBM, Texas Instruments |
Page Yield - Total | Not Rated |
Description
Market Indicator Cartridge No. 996241-0002, Ink/Toner Color Black, Printer Brand DEC, Printer Series None, Printer Model LA30, LA36, Max. Page Yield Not Rated, Remanufactured Cartridge Number R3410, Color Black, Cartridge Condition New, Ink Cartridge, For Use With DEC LA 30, 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Roll, 250ftx15in, 0.172in Thick (SF15)
- ENCORE PACKAGING Open Seals, Snap-On, 1/2", PK2500 (S12SO2)
- VESTIL Steel Wall Mounted Strapping Cart, 8" Diameter, Yellow (STRAP-WALL)
- HAMMERMILL Paper, Colored, Blue, PK500 (10330-9)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R7320)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R14216)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3027)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Black, Pk6 (P6010)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 12 (E3027)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI75448)
- Dataproducts Printers & Scanners