Shop All Ink and Toner Cartridges
Dataproducts
Ribbon Cartridge, Black, Pk6
Mfr # P6010
Zoro # G7473685
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 03A
- Printer Series None
- Printer Model 182, 192, 320, 321, 380, 390, 391
- Ink/Toner Color Black
- Cartridge Condition New
Product Information
- Brand Dataproducts
- MFR # P6010
- Zoro # G7473685
- UPC # 032929350355
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 03A |
Printer Series | None |
Printer Model | 182, 192, 320, 321, 380, 390, 391 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Okidata |
Max. Page Yield | Not Rated |
Color | Black |
Compatible OEM Model Number | 52102001, T4075NB, 52104001 |
Remanufactured Cartridge Number | P6010 |
For Use With | Okidata ML182, 192, 320, 320, Turbo 321, 380, 390, 391 |
Compatible Printer Brand | Okidata |
Product Type | Ink Cartridge |
Compatible Printer Model Number | ML-182, ML-192, ML-320, ML-321, ML-380, ML-390, ML-391 |
Compatible Printer Series | ML |
Page Yield - Total | Not Rated |
Market Indicator Cartridge Number | 52104001 |
Description
Market Indicator Cartridge No. 03A, Ink/Toner Color Black, Printer Brand Okidata, Printer Series None, Printer Model 182, 192, 320, 321, 380, 390, 391, Max. Page Yield Not Rated, Remanufactured Cartridge Number P6010, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Okidata ML182, 192, 320, 320, Turbo 321, 380, 390, 391, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Adjustable Pull Tight Seal, Blue, 7 Digits, PK100 (V33042520-03-GRAI)
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes W/ Drawers, Desktop Organizers, 5.25in x 7in, 2PK (LY-E2208115-2-WH-MS)
- 2000 PLUS Message Date Stamp, Blue/Red, 12, Plastic (038931)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3027)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R7320)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R0510)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R14216)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 CYAN- (006R01512)
- Dataproducts Ink and Toner Cartridges