Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon for Cash Registers, Purple, Printer Brand: Epson
Mfr # R2116
Zoro # G4788756
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series None
- Printer Model TM-U200D, 300A, 300B, 300C, 300D, 370, 375
- Printer Brand Epson
- Color Purple
- For Use With Epson® TM-U200D, 300A, 300B, 300C, 300D, 370, 375
Product Information
- Brand Dataproducts
- MFR # R2116
- Zoro # G4788756
- UPC # 032929417157
- Country of Origin China
- Category Printer & Scanner Parts
Details
Printer Series | None |
Printer Model | TM-U200D, 300A, 300B, 300C, 300D, 370, 375 |
Item | Ink Ribbon |
Printer Brand | Epson |
Color | Purple |
For Use With | Epson® TM-U200D, 300A, 300B, 300C, 300D, 370, 375 |
Product Type | Ribbon |
Compatibility | Epson Printers:M-119B, TM-300C, TM-300D, TM-U200, TM-U200D, TM-U370, TM-U375 |
Material | Fabric |
Device Types | Cash Register |
Photo Identification Key | 48 |
Description
Printer Brand Epson, Printer Series None, Printer Model TM-U200D, 300A, 300B, 300C, 300D, 370, 375, Color Purple, Ink Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- PENDAFLEX Hanging File Folders, Orange, PK25 (PFX415315ORA)
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 12", Clear, 1000/Case (PB3699)
- DATAPRODUCTS Ink Ribbon for RCS R600, Correctable, Blk (R7310)
- DATAPRODUCTS Ink Ribbon for Typewriter, Black (R5110)
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- DATAPRODUCTS Hitachi Ribbon, Black (R5180)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- DATAPRODUCTS Ink Ribbon, Brother EM200, Black (R1430)
- Dataproducts Printer & Scanner Parts