Shop All Printer & Scanner Parts
Dataproducts
Ink Ribbon for C. Itoh 3500, Black
Mfr # R2600
Zoro # G6429860
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series None
- Printer Model 3500, 4000, 5000
- Color Black
- For Use With C. Itoh 3500, 4000, 5000
- Product Type Ribbon
Product Information
- Brand Dataproducts
- MFR # R2600
- Zoro # G6429860
- UPC # 032929610992
- Country of Origin China
- Category Printer & Scanner Parts
Dimensions
Ribbon Width | 3.75" |
Details
Printer Series | None |
Printer Model | 3500, 4000, 5000 |
Item | Ink Ribbon |
Color | Black |
For Use With | C. Itoh 3500, 4000, 5000 |
Product Type | Ribbon |
Compatibility | C. Itoh Printers:3500, 4000, 5000 |
Material | Nylon |
Device Types | Printer |
For Ribbon Numbers | HO944 |
Printing Type | Dot Matrix |
Description
Printer Series None, Printer Model 3500, 4000, 5000, Color Black, Ink Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Pink, 400/Case (LL175PK)
- RITE IN THE RAIN All-Weather Ink Refill, Ballpnt, Med, Blue (47R)
- ZORO SELECT Flat Corrugated Boxes, 28" x 24" x 6", Kraft, 10/Bundle (11A658)
- DECKER TAPE PRODUCTS Label, DL2526, MIXED LOT NUMBERS, 3" X 5" (DL2526)
- DATAPRODUCTS Ink Ribbon for SCM H Series, Black (R7320)
- DATAPRODUCTS Ink Ribbon for Brother AX10, Black (R1420)
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- DATAPRODUCTS Ink Ribbon for Citizen DP-600, Black/Red (R0167)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- DATAPRODUCTS Hitachi Ribbon, Black (R5180)
- RICOH Master JP10S 2 Rolls/Box (893023)
- Dataproducts Printers & Scanners