Shop All HDMI Cables
Datacomm Electronics
Datacomm Electronics 46-1820-BK 18Gbps HDMI Cable with IC Chip - 20 ft.
Mfr # 46-1820-BK
Zoro # G403885669
$42.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Datacomm Electronics
- MFR # 46-1820-BK
- Zoro # G403885669
- UPC # 660559013991
- Country of Origin China
- Category HDMI Cables
Description
Connect your home theater equipment with confidence using DataCo mm. Electronics line of 18Gbps HDMI cables. These reliable cables offer true 18Gbps bandwidth. Plus, they support transmissions of 4K Ultra HD 2160p resolution.
Features- True 18Gbps bandwidth
- 4K Ultra HD
- 2160p resolution
- High Dynamic Range (HDR)
- 32-channel multi-steram audio CEC extensions & dual view
- 21:9 aspect ratio support
- 4K @ 24/30Hz up to 16-bit color depth & 4K @ 60Hz up to 16-bit color depth
- HDCP 2.2 compliant
- CL3 rated
- UL listed
- Size - 20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATIAS Matias FK418BTS Wireless Aluminum Keyboard - Silver (FK418BTS)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for Mule PE4-6 - 6 Pack (ML4-6MP68723)
- CRAFTSMAN Versastack(TM) System Tower (CMST60403)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces ION Audio® Explorer IPA23B (ML5-122551)
- CMPLE CMPLE 459-N MICRO HDMI to HDMI cable Gold Plated for Cell phones 6 FEET (459-N)
- TRIPP LITE CABLE, HDMI 4K 3 FOOT (TRPP569003)
- STEREN Micro HDMI A-D (Std-Micro) High Speed wi (517-426BK)
- MONOPRICE High Speed HDMI Cable, 6 ft.Generic (13779)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio (B126-1P0)
- MONOPRICE Consul Series USB-C HDMI Adapter with Gigabit Ethernet_ 3-Port USB 3.0 (35509)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 6ft (P566-006)
- Datacomm Electronics HDMI Cables