Shop All Digital Commercial Displays
Datacolor Colorreader
Portable Color Scanner, Instant Paint Matching, Digital Design, App Integration, Versatile
Mfr # CR100
Zoro # G907465664
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Datacolor Colorreader
- MFR # CR100
- Zoro # G907465664
- UPC # 875720001473
- Country of Origin China
- Category Digital Commercial Displays
Description
Datacolor ColorReader is a precise, portable, easy-to-use paint color matching device that saves both time and money by delivering on-the-spot, accurate color matches in seconds. The ColorReader app connects to your smartphone iOS or Android via Bluetooth and displays accurate color matches from various paint color manufacturers with an impressive 92% accuracy rate - a testament to its industry-leading precision. The ColorReader eliminates the need for lugging around bulky paint fan decks or chipping away bits of drywall to get a paint match. Whether you're struck by a new color inspiration or need to find a shade that complements existing room colors, ColorReader's swift, user-friendly, and portable features make capturing colors a breeze. The device automatically logs color matches, enables the creation of custom color palettes, and facilitates saving and sharing these with both clients and paint retailers. Serving as an invaluable and cost-effective tool for professional painters, contractors, interior designers, facilities managers, DIY enthusiasts, and more, the ColorReader's operation is straightforward: simply position it on a flat colored surface you wish to match and see your results instantly on your smartphone.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Megaphone, Dia 9 In, Range 1 Mile (3YMN1)
- ELK PRODUCTS Elk Products ELK1250 12 V 5H Battery (ELK1250)
- LOGITECH Headset, Binaural, Over-the-Head, Black (LOG981000612)
- ANTENNAS DIRECT Antennas Direct DB8E Antenas Direct Ultra Long Range Dtv Outdoor Antenna (DB8E)
- TRIPP LITE DisplayPort HDMI Extender Kit, Black (TRPB1501A1HDMI)
- TRIPP LITE Extender Kit, VGA over Cat5/Cat6, Transmitter/Receiver, BK (TRPB130101U)
- FEIT ELECTRIC SMRT VDEO DRBL BLK 4.5""H (CAM/DOOR/WIFI)
- DATACOLOR SPYDERX PRO Monitor Calibration Tool, High Accuracy, Quick Calibration, Easy-to-Use, Before/After Evaluation (SXP100)
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR/PoC/ARC and Audio De-embedding up to 230ft (BG-EXH-70C3)
- BZBGEAR Smart Controller for IPGEAR-PRO HDMI over IP series (BG-IPGEAR-PRO-C)
- Datacolor Colorreader Digital Commercial Displays