Shop All Ink and Toner Cartridges
Datacard
Ribbon, Full Color, 300 dpi Resolution
Mfr # 534700-001-R010
Zoro # G603528588
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color YMCKT
- Height (In.) 3 in
- Card Format CR80
- Card Thickness 30 mil
- Resolution 300 dpi
Product Information
- Brand Datacard
- MFR # 534700-001-R010
- Zoro # G603528588
- Country of Origin China
- Category Ink and Toner Cartridges
Dimensions
Height (In.) | 3 in |
Width (In.) | 5 in |
Depth (In.) | 3 in |
Details
Item | Ribbon |
Color | YMCKT |
Card Format | CR80 |
Card Thickness | 30 mil |
Resolution | 300 dpi |
Type | Full Color |
Print Mode | Color |
Card Type | PVC |
For Use With | Datacard SD Series |
Cards per Roll | 250 |
Description
Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096149)
- GOODWRAPPERS Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 20"Wx1000'L, Clear (PVT208GI)
- CHARLES LEONARD Binder Punch, 3 Hole, PK6 (80933)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (2EWR2)
- DATACARD Ribbon, Full Color, 300 dpi Resolution (534700-004-R010)
- LEXMARK Magenta Extra High Yield Toner Cartridge 22K YLD (X950X2MG)
- ILC Replacement For PREMIUM POWER, CF281A (CF281A)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Yellow (T822XL420S)
- HP Ink Cartridge, 825, Yellow (CN056AN140)
- BROTHER High Yield Magenta Toner Cartridge 3.5K YLD (TN315M)
- EPSON 22B - Black Erc Ribbons - (ERC-22B)
- Datacard Printers & Scanners