Shop All Specialty Printers
Datacard
ID Card Printer, Gray/Purple, Single-Sided
Mfr # 525301-001
Zoro # G903528592
Free Shipping & Returns
$2,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single-Sided
- Connection USB and Ethernet
- For Use With PC or MAC
- Height 9 in
- Color Gray/Purple
Product Information
- Brand Datacard
- MFR # 525301-001
- Zoro # G903528592
- Country of Origin United Kingdom
- Category Specialty Printers
Dimensions
Height | 9 in |
Width | 8 7/8 in |
Depth | 17 3/8 in |
Details
Item | ID Card Printer |
Type | Single-Sided |
Connection | USB and Ethernet |
For Use With | PC or MAC |
Color | Gray/Purple |
Print Speed | 225 Cards/hr |
Card Loading Mode | 175 Card Input |
Print Mode | Dye Sublimation |
Card Thickness | 30 mil |
Card Type | 10 to 30 mil |
Barcodes | No |
Card Format | CR79, CR80 |
Voltage | 100 to 240V AC |
Resolution | 300 dpi |
Font | Multiple |
Cards per Roll | 175 |
Description
Printer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN925)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Bk, PK12 (31506)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A922)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Holiday Green, 480/Case (T2030L)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- INTERMEC Pc43T 4" Thermal Printer 203 Dpi LCD Real Time Clock Tear-Off Usb 2.0 (PC43TB00100201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- Datacard Printers & Scanners