Shop All Hand Held Punches
Dasco Pro
Solid Punch, 3/16 Tip x 7" L
Mfr # 566
Zoro # G4541327
original price:
$11.00
58% off
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 in
- Tip Size (In.) 3/16 in
- Tether Capable Tether Capable
- Design 1-piece
- Application For Loosening Frozen or Tight Pins & Keys or Knocking Out Rivets
Product Information
- Brand Dasco Pro
- MFR # 566
- Zoro # G4541327
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 7 in |
Tip Size (In.) | 3/16 in |
Overall Length | 7 in |
Tip Diameter | 3/16 in |
Tip Size | 3/16 in |
Taper Length | 1 3/4 in |
Hole Diameter | 3/16 in |
Description
Solid Punch, Automatic No, Punch Type Solid Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Hexagon, Grip Style Plain, Hole Diameter 3/16 in, Overall Length 7 in, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 3/4 in, Tether Ready No, Includes Handle No, Features Perfect Tool for Loosening Frozen or Tight Pins and Keys or Knocking Out Rivets, Heat-Treated Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- IMPERIAL Retaining Ring Plier, Internal, 5 pcs. (IR-44H)
- J.W. WINCO GN253-25-1/4X20-12.7-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-1/4X20-12.7-55)
- VEGA Ratchet, 1/4 Mag Bit Ratchet x 3-1/2 (BR90)
- DASCO PRO Roll Pin Punch, 1/8 Tip x 4" L (253)
- DASCO PRO Roll Pin Punch, 7/32 Tip x 5" L (256)
- DASCO PRO Pin Punch, 3/16 Tip x 5-1/2" L (584)
- DASCO PRO Pin Punch, 5/32 Tip x 5-1/2" L (583)
- DASCO PRO Solid Punch, 1/8 Tip x 5" L (564)
- DASCO PRO Prick Punch, 5/16 Tip x 4-1/2" L (540)
- WILDE 5-PIECE PIN PUNCH SET-VINYL POUCH (PP 5.NP/VP)
- Dasco Pro Cutting and Shaping Tools