Shop All Hand Held Punches
Dasco Pro
Roll Pin Punch, 5/32 Tip x 4-1/2" L
Mfr # 254
Zoro # G4544136
original price:
$8.22
22% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 1/2 in
- Tip Size (In.) 5/32 in
- Tether Capable Tether Capable
- Design 1-piece
- Characteristics Tip has a Rounded Nib to Help Center Tip with Pin
Product Information
- Brand Dasco Pro
- MFR # 254
- Zoro # G4544136
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 1/2 in |
Tip Size (In.) | 5/32 in |
Overall Length | 4 1/2 in |
Hole Diameter | 5/32 in |
Tip Size | 5/32 in |
Description
Roll Pin Punch, Automatic No, Punch Type Roll Pin Punch, Tip Size 5/32 in, Tip Type Ball, Shank Shape Hexagon, Grip Style Plain, Hole Diameter 5/32 in, Overall Length 4 1/2 in, Container Type None, Material Applications Various, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Designed to Remove Spring/Roll Pins, Long, Straight Removal of the Pin Without Damaging the Pin Wall Material, Heat-Treated Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Fractional Nut Driver 5/16" x 3" (KTI-14410)
- STARRETT Pocket Scriber, 2 7/8 In Point, 6 In (70B)
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter w/ Wireless remote (2776R-21)
- VULCAN Snip Aviation Tin Straight Cut (TS-01030)
- DASCO PRO Drift Punch, 1/8 Tip x 8" L (601)
- DASCO PRO Prick Punch, 3/8 Tip x 5" L (541)
- DASCO PRO Pin Punch, 1/4 Tip x 6" L (589)
- DASCO PRO Drift Punch, 3/16 Tip x 9" L (603)
- DASCO PRO Solid Punch, 5/32 Tip x 5-1/2" L (565)
- DASCO PRO DASCO PRO 606-0 Drift Punch, 1/4 in Tip, 12 in L, HCS (606-0)
- WESTWARD Starting Punch, 1/16 In Tip, 4 1/8 In L (2AJF3)
- Dasco Pro Cutting and Shaping Tools