Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Dasco Pro
Pry Bar, Wrecking Bar, 36" L (Discontinued)
Mfr # 213
Zoro # G4391274
This Product is Discontinued
Key Features
- Color Blue
- Features Construction Bar
- Material Heat Treated High Carbon Steel
- Overall Length 36 in
- Overall Width 4 1/2 in
Product Information
- Brand Dasco Pro
- MFR # 213
- Zoro # G4391274
- UPC # 018371501484
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Overall Width | 4 1/2 in |
Bar Width | 1 1/2 in |
End Width | 4 1/2 in |
Details
Color | Blue |
Features | Construction Bar |
Material | Heat Treated High Carbon Steel |
Pry Bar Sub-Category | Wrecking Bars |
Tether Capable | Tether Capable |
Item | Gooseneck Wrecking Bar |
Thickness | 1 1/2 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Angle Style | Gooseneck |
Bar Material | Steel |
End Style | Chisel, Claw |
Bar Shape | Hexagon |
Tether Ready | No |
Includes Handle | No |
Non-sparking - Tether Ready | T No |
Bar Color | Blue |
Number of Nail Slots | 1 |
Description
Gooseneck Wrecking Bar, Type Wrecking Bars, End Style Chisel, Claw, Bar Width 1 1/2 in, Overall Length 36 in, Number of Nail Slots 1, Bar Shape Hexagon, End Angle Style Gooseneck, End Width 4 1/2 in, Tether Ready No, Bar Color Blue, Bar Material Steel, Features Construction Bar, Handle Color Blue, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.