Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Dasco Pro
Pry Bar, 90 Degree Ripping Bar, 17-3/4" L (Discontinued)
Mfr # 232
Zoro # G4391326
This Product is Discontinued
Key Features
- Color Blue
- Features 90 Degrees F Ripping
- Material Heat Treated High Carbon Steel
- Overall Length 17 3/4 in
- Overall Width 3 1/4 in
Product Information
- Brand Dasco Pro
- MFR # 232
- Zoro # G4391326
- UPC # 018371002325
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 17 3/4 in |
Overall Width | 3 1/4 in |
End Width | 3 1/4 in |
Bar Width | 3/4 in |
Details
Color | Blue |
Features | 90 Degrees F Ripping |
Material | Heat Treated High Carbon Steel |
Pry Bar Sub-Category | Ripping Bars |
Tether Capable | Tether Capable |
Item | Ripping Bar |
Thickness | 3/4 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Bar Color | Blue |
Includes Handle | No |
Bar Material | Steel |
Tether Ready | No |
Description
The DASCO PRO 232 Ripping Bar is a useful tool for removing nails and prying off boards. The 90 degrees F bar allows you to rip through boards with ease. This 17 3/4 in. ripping bar has a 90 degrees F angle that makes it easy to remove nails and pry off boards. Made of heat treated high carbon steel, the ripping bar has a blue color coating for added durability. It also features a 3/4 in. thickness, which provides the necessary leverage when removing fasteners or dislodging material from a surface. With its sturdy construction and ability to remove nails easily, the DASCO PRO 232 Ripping Bar is an essential tool for any project that requires nail removal or board prying.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.