Shop All Hand Held Punches
Dasco Pro
Pin Punch, 5/32 Tip x 5-1/2" L
Mfr # 583
Zoro # G4553053
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/2 in
- Tip Size (In.) 5/32 in
- Tether Capable Tether Capable
- Design 1-piece
- Characteristics Use a Pin Punch One Size Smaller Than the Pin Being Driven to Prevent Damage to the Side Walls Containing the Pin
Product Information
- Brand Dasco Pro
- MFR # 583
- Zoro # G4553053
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/2 in |
Tip Size (In.) | 5/32 in |
Hole Diameter | 5/32 in |
Tip Size | 5/32 in |
Overall Length | 5 1/2 in |
Taper Length | 1 1/2 in |
Description
If you need to remove pins or keys, the DASCO PRO 583 Pin Punch is a tool that will get the job done. The heat treated high carbon steel construction means this pin punch will last for years. It has a 5/32" tip size and a length of 5 1/2 in. The standard tether cap allows you to connect it to your workstation with ease. If you are looking for a reliable pin punch, look no further than the DASCO PRO 583 Pin Punch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Wera 05003883001 0.25 in. 9 Piece Metric Sockets on Storage Belt (5003883001)
- CLEVELAND Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15124)
- PROTO 1/4 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J6910M)
- PROTO 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (J5746MT)
- DASCO PRO Pin Punch, 1/8 Tip x 5-1/2" L (582)
- DASCO PRO Roll Pin Punch, 7/32 Tip x 5" L (256)
- DASCO PRO Roll Pin Punch, 1/8 Tip x 4" L (253)
- DASCO PRO Punch Pin 5/16 Pt X 6In Lgth (590-0)
- DASCO PRO DASCO PRO 606-0 Drift Punch, 1/4 in Tip, 12 in L, HCS (606-0)
- DASCO PRO Prick Punch, 1/4 Tip x 4" L (539)
- GEDORE Arc Punch, 10mm (570010)
- Dasco Pro Cutting and Shaping Tools