Shop All Hand Held Punches
Dasco Pro
Pin Punch, 332 in Tip, 512 in L, HCS
Mfr # 581-0
Zoro # G307449950
product price: $7.35
/ea
Sold in multiples of 3 for $22.05
$22.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dasco Pro
- MFR # 581-0
- Zoro # G307449950
- UPC # 18371058100
- Country of Origin United States
- Category Hand Held Punches
Description
Machined to exacting standards from heattreated, high carbon American steel Has a wide variety of uses in driving and removing such things as pins and keys, after initial removal by a machine punch or starter Use a pin punch one size smaller than the pin being driven to prevent damage to the side walls containing the pin
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2" Bit Standard Length, Chrome Socket (D013066)
- WESTWARD Tinners Snip, Straight, 12 in, Steel (4YP52)
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (11646)
- BAHCO Bahco Round Blade 625 Scraper (625-ROUND)
- DASCO PRO Drift Punch, 1/4 Tip x 10" L (606)
- DASCO PRO Pin Punch, 5/16 Tip x 6" L (590)
- DASCO PRO Pin Punch, 3/16 Tip x 5-1/2" L (584)
- DASCO PRO Pin Punch, 3/32 Tip x 5-1/2" L (581)
- DASCO PRO Solid Punch, 3/16 Tip x 7" L (566)
- DASCO PRO Drift Punch, 1/8 Tip x 8" L (601)
- MAYHEW STEEL PRODUCTS PUNCH REG LINE-UP 1/4 X 14" (MY22007)
- Dasco Pro Cutting and Shaping Tools