Shop All Nail Sets
Dasco Pro
Nail Set, 2/32" Tip x 4" L, Black Oxide
Mfr # 697
Zoro # G4560421
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Point Dia. (In.) 2/32
- Overall Length (In.) 4 in
- Finish Zinc-Plated
- Grip Knurled
Product Information
Dimensions
Point Dia. (In.) | 2/32 |
Overall Length (In.) | 4 in |
Hole Diameter | 1/16 in |
Taper Length | 1 in |
Tip Size | 1/16 in |
Overall Length | 4 in |
Details
Item | Nail Set |
Number of Pieces | 1 |
Finish | Zinc-Plated |
Grip | Knurled |
Application | For Countersinking Finishing Nails in Hard or Soft Wood |
Material | Steel |
Tip Type | Point |
Shank Shape | Hexagon |
Automatic | No |
Includes Handguard | No |
Includes Striking Cap | No |
Measurement Type | SAE |
Heat-Treated | Yes |
Grip Style | Knurled |
Material Applications | Wood |
Container Type | None |
Punch Type | Nail Set |
Includes Handle | No |
Description
DASCO PRO's 697 Nail Set is a professional-quality tool that you can count on for your project. It is designed to work with countersinking finishing nails in hard or soft wood. This nail set comes with 2/32" tip x 4" L black oxide heat treated high carbon steel nails. They are built to provide maximum strength and durability, so they are long lasting and durable. The knurled grip provides better control when driving the nails into hard or soft wood surfaces. If you want a professional-quality nail set that offers great value for money, DASCO PRO's 697 Nail Set is an ideal choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA LXT Brushless 6pcs, Combo Kit, 18V, (5.0Ah) (XT616PT)
- UNIVERSAL Ruler, Wood, 12", Double Edge (UNV59021)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes (2868700)
- DORIAN Triangle Turning Insert, Triangle, 2, TPGH, 0.0156 in, Carbide (73310171704)
- DASCO PRO Nail Set, 4" L, Black Oxide, 3 Pcs (77)
- DASCO PRO Nail Set, 1/32" Tip x 4" L, Black Oxide (696)
- DASCO PRO Nail Set, 5" L, Red, White & Blue, 3 Pcs (76)
- DASCO PRO Nail Set, 3/32" Tip x 4" L, Black Oxide (698)
- GROZ Nail Punch Set, 4", 3pcs. (25366)
- SPRING TOOLS 2/32" Spring Tools 32R42-1 Spring Tools Nail Starter/Setter Combo (32R42-1)
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (62077)
- Dasco Pro Cutting and Shaping Tools