Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Dasco Pro
Nail Puller, Double End Nail Puller, 11" L (Discontinued)
Mfr # 134
Zoro # G4391222
This Product is Discontinued
Key Features
- Color Blue
- Features Double End
- Material Heat Treated High Carbon Steel
- Overall Length 11 in
- Overall Width 2 1/4 in
Product Information
- Brand Dasco Pro
- MFR # 134
- Zoro # G4391222
- UPC # 018371001342
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 11 in |
Overall Width | 2 1/4 in |
Bar Width | 1 1/4 in |
End Width | 2 1/4 in |
Details
Color | Blue |
Features | Double End |
Material | Heat Treated High Carbon Steel |
Pry Bar Sub-Category | Nail Pullers |
Item | Nail Puller |
Thickness | 1 1/4 in |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handle | No |
Bar Material | Steel |
Bar Color | Blue |
End Angle Style | L-Shape, Offset |
Tether Ready | No |
Number of Nail Slots | 2 |
Bar Shape | Hexagon |
End Style | Claw |
Non-sparking - Tether Ready | T No |
Description
Nail Puller, Type Nail Pullers, End Style Claw, Bar Width 1 1/4 in, Overall Length 11 in, Number of Nail Slots 2, Bar Shape Hexagon, End Angle Style L-Shape, Offset, End Width 2 1/4 in, Tether Ready No, Bar Color Blue, Bar Material Steel, Features Double End, Handle Color Blue, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.