Shop All Chisels
Dasco Pro
Guarded Floor Chisel, 2-1/2" Tip x 10" L
Mfr # G472
Zoro # G1917645
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Guarded
- Tip Size 2 1/2 in
- Tether Capable Tether Capable
- Material Steel
- Includes TargetGuard(R)
Product Information
Dimensions
Tip Size | 2 1/2 in |
Length | 10 in |
Overall Length | 10 in |
Blade Width | 2 1/2 in |
Description
The DASCO PRO G472 Guarded Floor Chisel is the tool you need to remove tongue and groove flooring. This high-quality chisel is made of heat treated high carbon steel, making it durable and reliable. With a 2 1/2" tip size, this floor chisel can cut through hardwoods and softwoods with ease. The strong thin cutting blade will make short work of rough cutting and trimming jobs. Its 10 in. length makes it easy to manoeuvre around the job site, while its guarded design provides added safety for the user. The DASCO PRO G472 Guarded Floor Chisel is an efficient tool that will give you great results on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-82 HSS Single Flute Countersink (DEWSFC1/4-82)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2050M2)
- KEYSCO TOOLS Scraper, Stiff, 2", Carbon Steel (77600)
- PROTO Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (J95151)
- DASCO PRO Guarded Floor Chisel, 3" Tip x 11" L (G473)
- DASCO PRO Chisel Floor 2-3/4 X 8 Inch (470-0)
- DASCO PRO Cold Chisel, 7/8" Tip x 7-1/2" L (413)
- DASCO PRO Guarded Cold Chisel, 1" Tip x 12" L (G419)
- DASCO PRO Cold Chisel, 5/8" Tip x 6-3/4" L (406)
- DASCO PRO Mason Chisel, 1-1/4" Tip x 7-1/2" L (332)
- X1 TOOLS 1-5/8 Wide x 10 Long Flat SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1070x1)
- Dasco Pro Chisels